Square Milling Insert, 9.53mm, Carbide

  • Mfr # 2028338
  • Zoro # G3794041
product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Size
322
Grade
SPTM00
Insert Style
SDNT
Insert Shape
Square
Insert Thickness
0.1252"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028338
Zoro #
G3794041
UPC #
4021169076701
Country of Origin
Multiple
Grade
SPTM00
Insert Style
SDNT
Insert Shape
Square
Mounting Style
Taper Screw
ISO Number
SDNT090308T
For Use With
M25 Series Chamfer Mills
Inscribed Circle
3/8 in
Insert Material
Carbide
Cutting Direction
Neutral
Rake
10 Degrees
Series
M25
Item
Square Milling Insert
Chip-Breaker
No
Material - Machining
Carbide
Measurement System
Fractional Inch
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Shape
Square
ANSI Code
SDNT322T
Number of Cutting Edges
4
Cutting Application
Milling
Insert Holding Type
Taper Screw
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
SPTM00
Clearance Angle
15 Degrees
Compatible Product Type
M25 Series Chamfer Mills

Dimensions

Insert Size
322
Insert Thickness
0.1252"
Mounting Hole Dia.
0.1730 in
Thickness
0.1252 in
Cutting Edge Length
9.53mm
Through Hole Inside Dia.
0.1730 in
Corner Radius
1/32 in

Description

Square Milling Insert, Inscribed Circle 3/8 in, 10 Degrees , SDNT322T, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews