Shop WIDIA

Parallelogram ADPT Carbide

  • Mfr # 4071302
  • Zoro # G3880010

product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

Insert Style
ADPT
Insert Shape
Parallelogram
Insert Size
150508
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4071302
Zoro #
G3880010
UPC #
4021169614989
Country of Origin
Hungary
Item
Parallelogram Milling Insert
Insert Style
ADPT
Insert Shape
Parallelogram
Insert Material
Carbide
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Rake
18 Degrees
Grade
TN6540
For Use With
90 Degrees Shoulder Mills
Chip-Breaker
Yes
ISO Number
ADPT150508ERMM
Series
ADPT
Secondary Material Application ISO Code
K
Cutting Application
Medium Cutting to Heavy Roughing
Number of Cutting Edges
2
Shape
Parallelogram
Insert Holding Type
Taper Screw
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Coating Process
PVD
Wiper Insert
Yes
ANSI Code
ADPT150508ERMM
Included Angle
87 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Clearance Angle
14 Degrees
Finish - Machining
TiAlN
Manufacturer Grade
TN6540
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
90 Degrees Shoulder Mills

Dimensions

Insert Size
150508
Corner Radius
0.80mm
Mounting Hole Dia.
4.40mm
Insert Thickness
0.2300"
Width
9.65mm
Cutting Edge Length
15.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.2300 in
Depth of Cut
14.00mm

Description

Parallelogram Milling Insert, 18 Degrees , ADPT150508ERMM, MM, On One Side, 14 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.