Square Milling Inserts, Cut 0.1875" D
- Mfr # 6296241
- Zoro # G405929095
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
For Use With
Indexable Milling
Insert Style
SDEN
Inscribed Circle
0.500 in
ISO Number
SDEN1204PDEN4WC
Wiper Insert
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6296241
- Zoro #
- G405929095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 0.1875 in
- Thickness
- .1875
- Cutting Edge Length
- 0.5000 in
Details
- For Use With
- Indexable Milling
- Insert Style
- SDEN
- Inscribed Circle
- 0.500 in
- ISO Number
- SDEN1204PDEN4WC
- Item
- Square Milling Inserts
- Wiper Insert
- Yes
- Primary Material Application
- Cast Iron
- Measurement System
- Decimal Inch
- Material Grade - Machining
- WBK40U
- Clearance Angle
- 0 Degrees
- Shape
- Square
- Primary Material Application ISO Code
- K
- Included Angle
- 90 Degrees
- ANSI Code
- SDEN1204PDEN4WC
- Manufacturer Grade
- WBK40U
- Compatible Product Type
- Indexable Milling
Description
Square Milling Inserts, Inscribed Circle 0.500 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.