Shop WIDIA

Square Milling Insert, 7.30mm, Carbide

  • Mfr # 6595769
  • Zoro # G3781213

product price: 
$
15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Hardened (H) Compatibility
Yes
Insert Thickness
0.1250"
Mounting Hole Dia.
3.40mm
Insert Style
XPPW
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6595769
Zoro #
G3781213
UPC #
4061779071147
Country of Origin
United States
Hardened (H) Compatibility
Yes
Insert Style
XPPW
Insert Material
Carbide
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
WU10PM
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Item
Square Milling Insert
ISO Number
XPPW070310SRMH
Inscribed Circle
0.2875 in
Cast Iron (K) Compatibility
No
Mounting Style
Taper Screw
Workpiece Compatibility
Hardened (H), Steel (P)
Series
VXF
Steel (P) Compatibility
Yes
Insert Shape
Square
For Use With
VXF-07 Series High-Feed Mills
Shape
Square
ANSI Code
XPPW070310SRMH
Chip-Breaker Code
MH
Clearance Angle
11 Degrees
Manufacturer Grade
WU10PM
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
H, P
Cutting Application
Milling
Measurement System
Metric
Primary Material Application
Hardened Steel, Steel
Material - Machining
Carbide
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Finish - Machining
TiAlN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
90 Degrees
Compatible Product Type
VXF-07 Series High-Feed Mills

Dimensions

Insert Thickness
0.1250"
Mounting Hole Dia.
3.40mm
Insert Size
070310
Through Hole Inside Dia.
3.40mm
Corner Radius
1.00mm
Cutting Edge Length
7.30mm
Thickness
0.1250 in

Description

Square Milling Insert, Inscribed Circle 0.2875 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.