Square Turning Insert, Square, 1, SNMM, 6
- Mfr # 5382277
- Zoro # G3877752
product price:Â
$
44.99
/ea
Sold in multiples of 5 for
$224.95
Key Features
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Insert Size
1.0000"
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5382277
- Zoro #
- G3877752
- UPC #
- 4059782198920
- Country of Origin
- United States
Dimensions
- Insert Size
- 1.0000"
- Corner Radius
- 3/32 in
- Insert Thickness
- 0.3750"
- Thickness
- 3/8 in
- Cutting Edge Length
- 25.40mm
Description
Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 1 in, Al2O3
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.