Shop WIDIA

Square Turning Insert, Square, 1, SNMM, 6, Carbide

  • Mfr # 5373074
  • Zoro # G3879240

product price: 
$
44.99
/ea
Sold in multiples of 5 for $224.95

Key Features

Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Insert Size
1.0000"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5373074
Zoro #
G3879240
UPC #
4059782198944
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMM
Inscribed Circle
1 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
ISO Number
SNMM250924SR
Coating
Al2 O3
Cutting Direction
Neutral
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Coating Process
CVD
ANSI Code
SNMM866SR
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Finish - Machining
Al2O3
Shape
Square
Manufacturer Grade
WP35CT
Chip-Breaker Code
SR
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
1.0000"
Corner Radius
3/32 in
Insert Thickness
0.3750"
Cutting Edge Length
25.40mm
Thickness
3/8 in

Description

Square Turning Insert, Chip-Breaker Code SR, Inscribed Circle 1 in, Al2O3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.