Square Turning Insert, Square, 1, SPU8, 5, Carbide

  • Mfr # 4170858
  • Zoro # G7679520
product price: 
$
21.45
/ea
Sold in multiples of 10 for $214.50

Key Features

Insert Shape
Square
Insert Style
SPU8
Inscribed Circle
1 in
Insert Size
0.8386" Dia.
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170858
Zoro #
G7679520
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPU8
Inscribed Circle
1 in
Chip-Breaker
No
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPUN250620T
Hardened (H) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
ANSI Number
SPU845T
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Primary Material Application
Steel
Clearance Angle
11 Degrees
Shape
Square
Measurement System
Fractional Inch
Included Angle
90 Degrees
ANSI Code
SPU845T
Manufacturer Grade
WP15CT
Number of Cutting Edges
4
Coating Process
CVD
Insert Holding Type
No Screw Hole
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
P
Finish - Machining
TiN
Cutting Application
Turning
Secondary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
0.8386" Dia.
Corner Radius
5/64 in
Insert Thickness
0.2500"
Nose Radius
0.079"
Thickness
1/4 in
Cutting Edge Length
25.40mm

Description

Square Turning Insert, Inscribed Circle 1 in, TiN

Ratings & reviews