Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 2028225
  • Zoro # G7678367

product price: 
$
14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
321
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028225
Zoro #
G7678367
UPC #
-
Country of Origin
Korea, Republic of
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT090304
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Steel (P)
Mounting Style
Screw
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
SCMT321
Coating
Uncoated
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
ANSI Code
SCMT321
Clearance Angle
7 Degrees
Cutting Application
Turning
Material - Machining
Carbide
Included Angle
90 Degrees
Manufacturer Grade
TTR
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Shape
Square
Primary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
321
Corner Radius
1/64 in
Insert Thickness
0.1250"
Nose Radius
0.016"
Mounting Hole Dia.
0.1732"
Thickness
1/8 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.