Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 1, Carbide

  • Mfr # 6128305
  • Zoro # G3878531

product price: 
$
9.99
/ea
Sold in multiples of 5 for $49.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6128305
Zoro #
G3878531
UPC #
4056544504166
Country of Origin
Mexico
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Rake
Positive
ISO Number
SCMT090304
Coating
TiN
Cutting Direction
Neutral
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Manufacturer Grade
WP35CT
Finish - Machining
TiN
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Shape
Square
Primary Material Application
Steel
ANSI Code
SCMT321
Included Angle
90 Degrees
Primary Material Application ISO Code
P
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
1/64 in
Insert Thickness
0.1250"
Cutting Edge Length
9.52mm
Thickness
1/8 in

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.