Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 4166400
  • Zoro # G2911157

product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166400
Zoro #
G2911157
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20K
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T3081P
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
SCMT32521P
Coating
Tin
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
4
Secondary Material Application
Steel
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
SCMT32521P
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Shape
Square
Manufacturer Grade
TN20K
Chip-Breaker Code
1P
Cutting Application
Turning
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Included Angle
90 Degrees
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.