Shop WIDIA

Square Turning Insert, Square, 3, SCMT, 2, Carbide

  • Mfr # 4166399
  • Zoro # G2911093

product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166399
Zoro #
G2911093
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT09T3081P
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Stainless (M) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
4
Relief Angle
7 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
SCMT32521P
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Chip-Breaker Code
1P
Primary Material Application
Steel
Shape
Square
ANSI Code
SCMT32521P
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Manufacturer Grade
TN20P
Included Angle
90 Degrees
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.