Square Turning Insert, Square, 3, SPG3, 2, Carbide

  • Mfr # 4170943
  • Zoro # G2811763
product price: 
$
16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Insert Shape
Square
Insert Style
SPG3
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170943
Zoro #
G2811763
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPG3
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SPGN090308
Relief Angle
11 Degrees
No. of Edges
4
Mounting Style
Clamp
Coating
Tin
Cutting Direction
Neutral
ANSI Number
SPG322
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
4
Shape
Square
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Cutting Application
Turning
Finish - Machining
TiN
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Coating Process
CVD
Manufacturer Grade
WK20CT
ANSI Code
SPG322
Included Angle
90 Degrees
Clearance Angle
11 Degrees
Secondary Material Application
Steel
Insert Holding Type
No Screw Hole
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
322
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1250"
Thickness
1/8 in
Cutting Edge Length
9.52mm

Description

Square Turning Insert, Inscribed Circle 3/8 in, TiN

Ratings & reviews