Shop WIDIA

Square Turning Insert, Square, 3, SPMT, 2, Carbide

  • Mfr # 4170269
  • Zoro # G2810232

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170269
Zoro #
G2810232
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMT09T308MP
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
Tin
ANSI Number
SPMT3252MP
No. of Edges
4
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Secondary Material Application
Steel
ANSI Code
SPMT3252MP
Primary Material Application ISO Code
K
Cutting Application
Turning
Shape
Square
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Clearance Angle
11 Degrees
Chip-Breaker Code
MP
Included Angle
90 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Finish - Machining
TiN
Manufacturer Grade
WK20CT
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Cutting Edge Length
9.52mm
Thickness
5/32 in

Description

Square Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.