Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5623475
  • Zoro # G2817643

product price: 
$
9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623475
Zoro #
G2817643
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MW
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Screw
ANSI Number
CCMT3252MW
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Coating
Tin
Manufacturer Grade
WP25CT
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
MW
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Shape
Rhombic
Secondary Material Application ISO Code
K
ANSI Code
CCMT3252MW
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.031"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MW, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MW, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.