Shop WIDIA

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 4171883
  • Zoro # G7680010

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171883
Zoro #
G7680010
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
SNMA433
Non Ferrous (N) Compatibility
No
No. of Edges
8
Coating
Tin
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Manufacturer Grade
WK20CT
Cutting Application
Turning
Coating Process
CVD
ANSI Code
SNMA433
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Shape
Square
Finish - Machining
TiN
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.