Shop WIDIA

Square Turning Insert, Square, 4, SNMA, 3, Carbide

  • Mfr # 4171641
  • Zoro # G7679992

product price: 
$
8.15
/ea
Sold in multiples of 5 for $40.75

Key Features

Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171641
Zoro #
G7679992
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMA120412
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
ANSI Number
SNMA433
Coating
Tin
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiN
Coating Process
CVD
Cutting Application
Turning
ANSI Code
SNMA433
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Manufacturer Grade
WK05CT
Primary Material Application
Cast Iron
Included Angle
90 Degrees
Number of Cutting Edges
8
Material - Machining
Carbide
Shape
Square
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.