Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171048
  • Zoro # G2812238

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171048
Zoro #
G2812238
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
SNMG120408FF
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
No. of Edges
8
Non Ferrous (N) Compatibility
No
ANSI Number
SNMG432FF
Steel (P) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Primary Material Application ISO Code
P
Cutting Application
Turning
Included Angle
90 Degrees
Manufacturer Grade
WP15CT
ANSI Code
SNMG432FF
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Coating Process
CVD
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Shape
Square
Chip-Breaker Code
FF
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code FF, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.