Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide

  • Mfr # 5908931
  • Zoro # G2818608

product price: 
$
13.95
/ea
Sold in multiples of 5 for $69.75

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908931
Zoro #
G2818608
UPC #
-
Country of Origin
Canada
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
TNMG160408MS
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Coating
ALOX-SN
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
No. of Edges
6
Stainless (M) Compatibility
Yes
ANSI Number
TNMG332MS
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
MS
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Number of Cutting Edges
6
Included Angle
60 Degrees
Shape
Triangle
Manufacturer Grade
WS25PT
Chip-Breaker Style
Double Sided
ANSI Code
TNMG332MS
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Cutting Application
Outside and Inside Diameter Turning
Coating Process
PVD
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
16.5 mm
Through Hole Inside Dia.
0.15 in
Thickness
0.1875 in

Description

Triangle Turning Insert, Chip-Breaker Code MS, Inscribed Circle 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.