Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4171108
  • Zoro # G2812612

product price: 
$
8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171108
Zoro #
G2812612
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
SNMG120408UR
No. of Edges
8
Cutting Direction
Neutral
Mounting Style
Clamp
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG432UR
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Included Angle
90 Degrees
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Coating Process
CVD
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Shape
Square
Cutting Application
Turning
Chip-Breaker Code
UR
Number of Cutting Edges
8
Primary Material Application ISO Code
P
Chip-Breaker Style
Double Sided
ANSI Code
SNMG432UR
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UR, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.