Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4172395
  • Zoro # G2815482

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172395
Zoro #
G2815482
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412UM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG433UM
Relief Angle
0 Degrees
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
No. of Edges
8
Manufacturer Grade
WM25CT
Shape
Square
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Chip-Breaker Code
UM
Number of Cutting Edges
8
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Coating Process
CVD
Included Angle
90 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
ANSI Code
SNMG433UM
Secondary Material Application
Nickel, Steel, Titanium
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.