Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 3, Carbide

  • Mfr # 4172425
  • Zoro # G2815607

product price: 
$
8.19
/ea
Sold in multiples of 10 for $81.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172425
Zoro #
G2815607
UPC #
-
Country of Origin
India
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120412UM
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Relief Angle
0 Degrees
ANSI Number
SNMG433UM
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
8
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
Tin
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Code
UM
Number of Cutting Edges
8
Measurement System
Fractional Inch
Secondary Material Application
Steel
Chip-Breaker Style
Double Sided
Primary Material Application
Stainless Steel
Shape
Square
Coating Process
CVD
Included Angle
90 Degrees
ANSI Code
SNMG433UM
Material - Machining
Carbide
Manufacturer Grade
WM35CT
Secondary Material Application ISO Code
P
Cutting Application
Turning
Primary Material Application ISO Code
M
Finish - Machining
TiN
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.