Shop WIDIA

Square Turning Insert, Square, 5, SCMT, 3, Carbide

  • Mfr # 2028307
  • Zoro # G7678260

product price: 
$
17.99
/ea
Sold in multiples of 5 for $89.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
5/8 in
Insert Size
5353
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028307
Zoro #
G7678260
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
TTR
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT150512
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT5353
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Coating
Uncoated
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Manufacturer Grade
TTR
Included Angle
90 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Shape
Square
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
ANSI Code
SCMT5353
Primary Material Application
Steel
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
5353
Corner Radius
3/64 in
Mounting Hole Dia.
0.2165"
Nose Radius
0.047"
Insert Thickness
0.219"
Thickness
7/32 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.