Shop WIDIA

Square Turning Insert, Square, 5, SCMT, 3, Carbide

  • Mfr # 2028306
  • Zoro # G7678321

product price: 
$
18.15
/ea
Sold in multiples of 5 for $90.75

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
5/8 in
Insert Size
5353
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028306
Zoro #
G7678321
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT150512
Coating
Uncoated
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
SCMT5353
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Included Angle
90 Degrees
ANSI Code
SCMT5353
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Clearance Angle
7 Degrees
Material - Machining
Carbide
Shape
Square
Number of Cutting Edges
4
Primary Material Application ISO Code
N, S
Chip-Breaker Style
On One Side
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
K, M
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM
Material
Carbide

Dimensions

Insert Size
5353
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
7/32"
Mounting Hole Dia.
0.2165"
Thickness
7/32 in
Cutting Edge Length
15.88mm

Description

Square Turning Insert, Inscribed Circle 5/8 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.