Shop WIDIA

Square Turning Insert, Square, 5, SNMG, 3, Carbide

  • Mfr # 5908923
  • Zoro # G2818492

product price: 
$
23.75
/ea
Sold in multiples of 5 for $118.75

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Insert Size
SNMG 322-1
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908923
Zoro #
G2818492
UPC #
-
Country of Origin
United States
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG150612MS
ANSI Number
SNMG543MS
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
No. of Edges
8
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
Non Ferrous (N) Compatibility
Yes
Feed Type
High
Shape
Square
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
SNMG543MS
Cutting Application
Turning
Manufacturer Grade
WS25PT
Included Angle
90 Degrees
Number of Cutting Edges
8
Chip-Breaker Style
Double Sided
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Chip-Breaker Code
MS
Material
Carbide

Dimensions

Insert Size
SNMG 322-1
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Cutting Edge Length
15.88mm
Thickness
1/4 in

Description

Square Turning Insert, Chip-Breaker Code MS, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.