Zoro Homepage

Straight Flute Hand Tap, 1"-12, Taper, 4 Flutes, UNF

  • Mfr # 11672

  • Zoro # G7699539


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.800"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
1"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11672
Zoro #
G7699539
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Overall Length
5-1/8"
Thread Length
2-1/2"
Tap Thread Size
1"-12
Pitch Diameter Limit
2B
Shank Length
2 1/2 in
55% Thread Drill Size
15/16 in
Square Size
0.6000 in
Tap Length Standard
ANSI
75% Thread Drill Size
23.30 mm
65% Thread Drill Size
23.60 mm
Thread Size
1"-12

Description

Straight Flute Tap, Thread Size 1 In.-12, UNF, Taper, Overall Length 5.13 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2.5 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.