Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 1/2"-13, Modified Bottoming, 4 Flutes, UNC

  • Mfr # GT40

  • Zoro # G6984187


product price: $95.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.367"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
1/2"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6984187
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Pitch Diameter Limit
Not Rated
Thread Length
49/64"
Tap Thread Size
1/2"-13
Tap Length Standard
ANSI
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2790 in
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
List Number
GT40
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
GT40
Tap Shank Standard
ANSI
Thread Limit
3BX
Powdered Metal Base Material
Cobalt
Class of Fit
3BX
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
13
Primary Material Application ISO Code
K, N
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
GP6520
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Semi-Bottoming, Overall Length 3 3/8 in, HSS-E-PM, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 3BX, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.