Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, 5/16"-24, Modified Bottoming, 4 Flutes, UNF

  • Mfr # GT40

  • Zoro # G6550862


product price: $60.69
/ea

Key Features

Shank Dia.
0.318"
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Size
5/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT40
Zoro #
G6550862
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.318"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-23/32"
Thread Length
31/64"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
Not Rated
75% Thread Drill Size
I
Shank Length
1 9/16 in
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Square Size
0.2380 in
Tap Length Standard
ANSI
Thread Size
5/16"-24
Size
5/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Modified Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
List Number
GT40
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiCN
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT40
Primary Material Application ISO Code
K, N
Thread Standard
UNF
Powdered Metal Base Material
Cobalt
Measurement System
Fractional Inch
Material Grade - Machining
GP6520
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Threads per Inch
24
Class of Fit
3BX
Shank Type - Machining
Straight
Thread Limit
3BX
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Semi-Bottoming, Overall Length 2.71 in, Powdered Metal, TiCN, Right Hand, Thread Length 0.48 in, 75 Percent Thread Drill Size I, Thread Limit Not Applicable, Class of Fit 3BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.