Zoro Homepage

Straight Flute Hand Tap, 7/16"-14, Bottoming, 4 Flutes, UNC

  • Mfr # 19281

  • Zoro # G3213795


product price: $25.59
/ea

Key Features

Shank Dia.
0.323"
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Bottoming
Tap Size
7/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19281
Zoro #
G3213795
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.323"
Tap Size
7/16"
Tap Dimension Type
Inch
Overall Length
3-5/32"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Square Size
0.2420 in
75% Thread Drill Size
U
Thread Size
7/16"-14
Shank Length
1 23/32 in
Tap Length Standard
ANSI 302
55% Thread Drill Size
W
65% Thread Drill Size
V
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
TiN
Tap Grouping
Tap
Number of Pieces
1
List Number
2303
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
5303/2303
Primary Material Application
Steel
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N
Spiral Direction
Neutral
Extended Neck
No
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
ANSI 302
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3.16 in, High Speed Steel, TiN, Right Hand, Thread Length 1.44 in, 75 Percent Thread Drill Size U, Thread Limit H3

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.