Straight Flute Hand Tap, M16-1.50, Bottoming, 4 Flutes, Metric Coarse

  • Mfr # GT425009

  • Zoro # G7650618


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.00mm
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
M16
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GT425009
Zoro #
G7650618
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Overall Length
100.00mm
Tap Thread Size
M16-1.50
Thread Length
15.00mm
Pitch Diameter Limit
6HX
65% Thread Drill Size
14.70 mm
Thread Size
M16x1.5
Shank Length
70.00 mm
Square Size
9.00 mm
55% Thread Drill Size
14.90 mm
Tap Length Standard
DIN 374
75% Thread Drill Size
14.50 mm

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
DIN 374
Tap Grouping
Tap
List Number
GT42
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
GT42
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 374
Extended Neck
Yes
Measurement System
Metric
Primary Material Application ISO Code
K, N
Material Grade - Machining
GP6520
Shank Type - Machining
Straight
Thread Pitch
1.50mm
Thread Standard
Metric Fine
Powdered Metal Base Material
Cobalt
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Class of Fit
6HX
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M16x1.5, Metric, Bottoming, Overall Length 100 mm, Powdered Metal, TiCN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.