Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, M8-1.25, Plug, 4 Flutes, Metric Coarse

  • Mfr # 19225

  • Zoro # G3694275


product price: $17.39
/ea

Key Features

Shank Dia.
8.10mm
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
M8
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19225
Zoro #
G3694275
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
8.10mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
69.00mm
Pitch Diameter Limit
D5
Thread Length
29.00mm
Tap Thread Size
M8-1.25
75% Thread Drill Size
H
Thread Size
M8x1.25
Tap Length Standard
ANSI
Shank Length
40.48 mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Size
M8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
5353TC
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5353
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Standard
Metric
Secondary Material Application ISO Code
K, M, N
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Thread Limit
D5
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Steel
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M8x1.25, Metric, Plug, Overall Length 69.06 mm, High Speed Steel, TiCN, Right Hand, Thread Length 28.58 mm, 75 Percent Thread Drill Size H, Thread Limit D5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.