Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug, 4
Mfr # 14500
Zoro # G2317926
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Material Vanadium High Speed Steel
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14500
- Zoro # G2317926
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Pitch Diameter Limit | H4 |
Thread Length | 2-7/32" |
65% Thread Drill Size | 25/32 in |
Shank Length | 2 15/32 in |
Tap Length Standard | ANSI 302 |
Square Size | 0.5230 in |
55% Thread Drill Size | 51/64 in |
Thread Size | 7/8"-9 |
75% Thread Drill Size | 19.50 mm |
Size | 7/8 |
Details
Description
Straight Flute Tap, Thread Size 7/8 In.-9, UNC, Plug, Overall Length 4 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 7/32 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit H4
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC 9/64 (C17618)
- ZORO SELECT Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes (15258)
- RIDGID Shoulder Screw, PK2 (87947)
- ZORO SELECT 25/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-103906B)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14190)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11550)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19238)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- Widia Taps