Shop All Straight Flute 4-Flute Taps
Widia
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # 14590
Zoro # G7697350
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1.50
- Shank Dia. 13.77mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Widia
- MFR # 14590
- Zoro # G7697350
- Country of Origin Multiple
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18-1.50 |
Shank Dia. | 13.77mm |
Tap Size | M18 |
Tap Dimension Type | Metric |
Overall Length | 102.39mm |
Thread Length | 46.04mm |
Pitch Diameter Limit | H4 |
55% Thread Drill Size | 16.90 mm |
Tap Length Standard | ANSI |
Square Size | 0.4060 in |
Shank Length | 2 7/32 in |
75% Thread Drill Size | 16.50 mm |
Thread Size | M18x1.5 |
65% Thread Drill Size | 21/32 in |
Details
Description
Straight Flute Tap, Thread Size M18x1.5, Metric, Plug, Overall Length 102.39 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. SDS-Plus SLEDGE Mortar Knife (48-62-6048)
- WRIGHT TOOL Extension 3/4" Dr, 3 1/2 in L, 1 Pieces, Chrome (6403)
- GENERAL TOOLS Adjustable Pilot Bits 4P (34ST)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- WIDIA Straight Flute Hand Tap , 5/8"-11 , Bottoming , 4 Flutes, UNC (11646)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14814)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11598)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19251)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- Widia Straight Flute 4-Flute Taps