Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, 32251221600
- Mfr # 2968846
- Zoro # G3750440
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
110.00mm
Cutting Direction
Neutral
Shank Shape
Square
ISO Number
32251221600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2968846
- Zoro #
- G3750440
- UPC #
- 4021169485138
- Country of Origin
- Israel
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Neutral
- Shank Shape
- Square
- ISO Number
- 32251221600
- Cutting Application
- Cut-Off
- ANSI Code
- 32251221600
- Toolholder Style
- W A2T
Dimensions
- Overall Length
- 110.00mm
- Shank Height
- 1 in
- Shank Width
- 1 in
- Wire Rope Length
- 110.00mm
- Length
- 110.00mm
Description
Indexable Thread Turning Tool Holder, Neutral, Cut-Off, Shank Width 1 in, ANSI Code 32251221600, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.