Shop WIDIA

Indexable Drilling Insert, 080308, Carbide

  • Mfr # 5538601
  • Zoro # G3817771

product price: 
$
16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Size
080308
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Shape
Triangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5538601
Zoro #
G3817771
UPC #
4050839901470
Country of Origin
United States
Item
Indexable Drilling Insert
Chip-Breaker
Yes
Grade
WU25CH
Cutting Direction
Right Hand
Shape
Triangle
Coating
Al2 O3
Insert Style
TCF
Material
Carbide
ISO Number
TCF080308DPV36
Insert Application
Drilling
Mounting Style
Taper Screw
Inscribed Circle
0.3180 in
Insert Shape
V36
No. of Edges
4
Relief Angle
11 Degrees
Primary Material Application
All Materials
Finish - Machining
Al2O3
Peripheral Insert Style
Periphery
Material - Machining
Carbide
Manufacturer Grade
WU25CH
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Coating Process
CVD
ANSI Code
TCF080308DPV36
Measurement System
Decimal Inch
Finish
Al2 O3

Dimensions

Insert Size
080308
Dimension Type
Inch
Seat Size
D
Corner Radius
0.80mm
Thickness
3.00mm
Width
8.6000mm
Hole Dia.
2.80mm
Cutting Edge Length
8.60mm

Description

Indexable Drilling Insert, Seat Size D, Relief Angle 11 Degrees , Al2O3, ANSI Code TCF080308DPV36, Coating Process CVD, Corner Radius 0.80mm, Hole Dia. 2.80mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.