Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, A16RCTFPR11
- Mfr # 3883451
- Zoro # G3759942
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Rake
-4 Degrees Radial, 5 Degrees Axial
Shank Length
6-3/4 in
Shank Shape
Offset
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3883451
- Zoro #
- G3759942
- UPC #
- 4021169802003
- Country of Origin
- United States
Dimensions
- Shank Length
- 6-3/4 in
- Overall Length
- 200.00mm
- Shank Dia.
- 16.00mm
- Insert Size
- 110304
- Cutting Dia.
- 0.6299mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- -4 Degrees Radial, 5 Degrees Axial
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Cutting Application
- Inside Diameter Chamfering and Profiling
- Toolholder Style
- A-CTFP
- Shank Material
- High Speed Steel
- Number of Coolant Holes
- 1
- Insert Style
- TP..
- ANSI Code
- A16RCTFPR11
- ISO Number
- A16RCTFPR11
- Center to Cutting Tip
- 0.19mm
- Insert Holding Type
- Top Clamping
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style TP.., Right Hand, Inside Diameter Chamfering and Profiling, ANSI Code A16RCTFPR11, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.