Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E16RSCLCR09T3
- Mfr # 2023614
- Zoro # G3752069
product price:Â
$
754.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
09T308
Overall Length
200.00mm
Cutting Dia.
0.6299mm
Rake
-7 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023614
- Zoro #
- G3752069
- UPC #
- 4021169124280
- Country of Origin
- Germany
Dimensions
- Insert Size
- 09T308
- Overall Length
- 200.00mm
- Cutting Dia.
- 0.6299mm
- Shank Dia.
- 16.00mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 9.67mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Shank Material
- Carbide
- ANSI Code
- E16RSCLCR09T3
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0 in
- Insert Holding Type
- Screw Clamping
- Insert Style
- CC..
- Toolholder Style
- E-SCLC
- ISO Number
- E16RSCLCR09T3
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E16RSCLCR09T3, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.