Shop WALTER

Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide

  • Mfr # 7091929
  • Zoro # G4783858

product price: 
$
18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091929
Zoro #
G4783858
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TNMG160408-FM5 WSM20S
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
TNMG332-FM5 WSM20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM5
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
TNMG332-FM5 WSM20S
Measurement System
Metric
Manufacturer Grade
WSM20S
Secondary Material Application
Steel
Material - Machining
Carbide
Coating Process
PVD
Shape
Triangle
Included Angle
60 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.8 mm
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1880"
Through Hole Inside Dia.
3.81 mm
Depth of Cut
0.40 mm to 1.50 mm
Cutting Edge Length
16.5 mm
Thickness
4.76 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.