Thread Turning Toolholder, AVR253R
Mfr # AVR253R
Zoro # G3748733
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Shank Dia.
32.00mm
Cutting Direction
Right Hand
Cutting Dia.
1.2598mm
Shank Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVR253R
Zoro #
G3748733
UPC #
4021169306181
Country of Origin
Israel
Dimensions
Shank Dia.
32.00mm
Cutting Dia.
1.2598mm
Overall Length
250.00mm
Shank Length
29.00mm
Insert Size
3
Shank Width
30.00mm
Min. Bore Dia.
29.00mm
Shank Height
29.00mm
Head Length
60.00mm
Details
Item
Indexable Thread Turning Tool Holder
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Cutting Direction
Right Hand
Shank Shape
Straight
Insert Holding Type
Screw Clamping
Coolant Fed
Non-Coolant Through
ISO Number
AVR253R
Center to Cutting Tip
14.50mm
Cutting Application
Inside Diameter Internal Threading
Toolholder Style
NA-VR
Shank Material
High Speed Steel
ANSI Code
AVR253R
Measurement System
Metric
Description
Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 30.00mm, ANSI Code AVR253R, Center to Cutting Tip 14.50mm, Coolant Fed Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.