Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, AVR25D4R
- Mfr # 2009631
- Zoro # G3748252
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Dia.
63/64 in
Shank Shape
Straight
Cutting Direction
Right Hand
Insert Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2009631
- Zoro #
- G3748252
- UPC #
- 4021169305931
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Straight
- Cutting Direction
- Right Hand
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Insert Holding Type
- Screw Clamping
- Center to Cutting Tip
- 11.30mm
- ANSI Code
- AVR25D4R
- ISO Number
- AVR25D4R
- Cutting Application
- Inside Diameter Internal Threading
- Shank Material
- High Speed Steel
- Toolholder Style
- NA-VR
- Measurement System
- Metric
Dimensions
- Shank Dia.
- 63/64 in
- Insert Size
- 4
- Shank Length
- 22.60mm
- Overall Length
- 200.00mm
- Cutting Dia.
- 0.9843mm
- Shank Width
- 23.00mm
- Shank Height
- 22.60mm
- Min. Bore Dia.
- 32.00mm
- Head Length
- 45.00mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Description
Indexable Thread Turning Tool Holder, Right Hand, Inside Diameter Internal Threading, Shank Width 23.00mm, ANSI Code AVR25D4R, Center to Cutting Tip 11.30mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.