Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSMR120316C
- Mfr # 6461922
- Zoro # G3763275
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Shape
Square
Rake
3 Degrees Axial
Cutting Direction
Right Hand
Shank Length
77.30mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461922
- Zoro #
- G3763275
- UPC #
- 4059782531741
- Country of Origin
- India
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0300M03P02
- Shank Material
- High Speed Steel
- ANSI Code
- WGCSMR120316C
- Number of Coolant Holes
- 1
- ISO Number
- WGCSMR120316C
- Toolholder Style
- WGCSM
- Center to Cutting Tip
- 19.05mm
- Insert Holding Type
- Clamp
- Measurement System
- Fractional Inch
Dimensions
- Shank Length
- 77.30mm
- Overall Length
- 4-1/2 in
- Insert Size
- 3
- Shank Width
- 3/4 in
- Shank Height
- 3/4 in
- Depth of Cut
- 5/8"
- Cutting Height
- 3/4"
- Head Length
- 1.4570"
- Wire Rope Length
- 4-1/2 in
- Length
- 4-1/2 in
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake 3 Degrees Axial, Shank Width 3/4 in, Shank Height 3/4 in, Overall Length 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.