Thread Turning Toolholder, E06JSCLPL04
- Mfr # 2023597
- Zoro # G3750599
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Left Hand
Shank Dia.
6.00mm
Cutting Dia.
0.2362mm
Overall Length
4.3300 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2023597
- Zoro #
- G3750599
- UPC #
- 4021169124976
- Country of Origin
- Multiple
Dimensions
- Shank Dia.
- 6.00mm
- Cutting Dia.
- 0.2362mm
- Overall Length
- 4.3300 in
- Insert Size
- 04T104
- Min. Bore Dia.
- 8.00mm
- Insert Cutting Edge Length
- 4.80mm
- Wire Rope Length
- 4.3300 in
- Length
- 4.3300 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- -10 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- ISO Number
- E06JSCLPL04
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.19mm
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- ANSI Code
- E06JSCLPL04
- Insert Style
- CP..
- Insert Holding Type
- Screw Clamping
- Shank Material
- Carbide
- Toolholder Style
- E-SCLP
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style CP.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E06JSCLPL04, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.