Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, E12QSCLCL06
- Mfr # 2023607
- Zoro # G3751341
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Shank Dia.
12.00mm
Cutting Direction
Left Hand
Cutting Dia.
0.4724mm
Rake
-8 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023607
- Zoro #
- G3751341
- UPC #
- 4021169124624
- Country of Origin
- Multiple
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Left Hand
- Rake
- -8 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Toolholder Style
- E-SCLC
- Insert Holding Type
- Screw Clamping
- Insert Style
- CC..
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Number of Coolant Holes
- 1
- Center to Cutting Tip
- 0.19mm
- Shank Material
- Carbide
- ANSI Code
- E12QSCLCL06
- ISO Number
- E12QSCLCL06
- Measurement System
- Metric
Dimensions
- Shank Dia.
- 12.00mm
- Cutting Dia.
- 0.4724mm
- Insert Size
- 060204
- Overall Length
- 180.00mm
- Min. Bore Dia.
- 16.00mm
- Insert Cutting Edge Length
- 6.45mm
- Wire Rope Length
- 180.00mm
- Length
- 180.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style CC.., Left Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E12QSCLCL06, Center to Cutting Tip 0.19mm, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.