Thread Turning Toolholder, E16RSDQCR07
- Mfr # 2031025
- Zoro # G3750501
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Insert Size
070204
Overall Length
200.00mm
Shank Shape
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2031025
- Zoro #
- G3750501
- UPC #
- 4021169264726
- Country of Origin
- United States
Dimensions
- Insert Size
- 070204
- Overall Length
- 200.00mm
- Shank Dia.
- 16.00mm
- Cutting Dia.
- 0.6299mm
- Min. Bore Dia.
- 20.00mm
- Insert Cutting Edge Length
- 7.75mm
- Wire Rope Length
- 200.00mm
- Length
- 200.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Shank Shape
- Offset
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Toolholder Style
- E-SDQC
- ISO Number
- E16RSDQCR07
- Insert Holding Type
- Screw Clamping
- Center to Cutting Tip
- 0 in
- Shank Material
- Carbide
- ANSI Code
- E16RSDQCR07
- Number of Coolant Holes
- 1
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Insert Style
- DC..
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E16RSDQCR07, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.