Thread Turning Toolholder, E25TSDUCR11
- Mfr # 2023630
- Zoro # G3761044
product price:Â
$
1,671.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Coolant Through
Insert Size
11T308
Shank Dia.
63/64 in
Overall Length
300.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023630
- Zoro #
- G3761044
- UPC #
- 4021169123559
- Country of Origin
- Mexico
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Coolant Through
- Cutting Direction
- Right Hand
- Rake
- -5 Degrees Radial, 0 Degrees Axial
- Shank Shape
- Offset
- Shank Material
- Carbide
- Number of Coolant Holes
- 1
- Insert Style
- DC..
- Cutting Application
- Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling
- Center to Cutting Tip
- 0 in
- ISO Number
- E25TSDUCR11
- Toolholder Style
- E-SDUC
- Insert Holding Type
- Screw Clamping
- ANSI Code
- E25TSDUCR11
- Measurement System
- Metric
Dimensions
- Insert Size
- 11T308
- Shank Dia.
- 63/64 in
- Overall Length
- 300.00mm
- Cutting Dia.
- 0.9843mm
- Min. Bore Dia.
- 32.00mm
- Insert Cutting Edge Length
- 11.63mm
- Wire Rope Length
- 300.00mm
- Length
- 300.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style DC.., Right Hand, Inside Diameter Chamfering, Inside Diameter Chamfering and Profiling, ANSI Code E25TSDUCR11, Center to Cutting Tip 0 in, Coolant Fed Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.