Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, NSL2020K3
- Mfr # 3639046
- Zoro # G3749074
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Cutting Direction
Left Hand
Insert Size
3
Shank Shape
Square
Overall Length
125.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3639046
- Zoro #
- G3749074
- UPC #
- 4021169716614
- Country of Origin
- United States
Dimensions
- Insert Size
- 3
- Overall Length
- 125.00mm
- Shank Length
- 94.25mm
- Shank Width
- 20.00mm
- Shank Height
- 20.00mm
- Depth of Cut
- 5.33mm
- Head Length
- 32.00mm
- Wire Rope Length
- 125.00mm
- Length
- 125.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Shank Material
- High Speed Steel
- Cutting Application
- Face Grooving, Grooving
- Insert Style
- N.3L
- ANSI Code
- NSL2020K3
- Center to Cutting Tip
- 20.00mm
- Toolholder Style
- NS
- Insert Holding Type
- Top Clamping
- ISO Number
- NSL2020K3
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Cutting Direction Left Hand, Rake 0 Degrees Axial, 0 Degrees Radial, Shank Width 20.00mm, Shank Height 20.00mm, Overall Length 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.