Thread Turning Toolholder, WMTCL1212H110
- Mfr # 3650511
- Zoro # G3750763
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Length
78.60mm
Cutting Direction
Left Hand
Shank Shape
Square
Insert Size
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3650511
- Zoro #
- G3750763
- UPC #
- 4021169690280
- Country of Origin
- Canada
Dimensions
- Shank Length
- 78.60mm
- Insert Size
- 1
- Overall Length
- 100.00mm
- Shank Height
- 12.00mm
- Shank Width
- 12.00mm
- Head Length
- 21.40mm
- Wire Rope Length
- 100.00mm
- Length
- 100.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Left Hand
- Shank Shape
- Square
- Insert Style
- WMTC015N00CM08
- Cutting Application
- Cut-Off, Grooving, Profiling, Turning
- ANSI Code
- WMTCL1212H110
- ISO Number
- WMTCL1212H110
- Center to Cutting Tip
- 12.00mm
- Insert Holding Type
- Clamp
- Toolholder Style
- WMT
- Shank Material
- High Speed Steel
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WMTC015N00CM08, Left Hand, Cut-Off, Grooving, Profiling, Turning, Shank Width 12.00mm, ANSI Code WMTCL1212H110, Center to Cutting Tip 12.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.