Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, S1620LSER3
- Mfr # 2968765
- Zoro # G3750973
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Insert Size
3
Cutting Dia.
1.2500"
Rake
-1.5 Degrees Axial, -15 Degrees Radial
Shank Dia.
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2968765
- Zoro #
- G3750973
- UPC #
- 4021169485510
- Country of Origin
- Mexico
Dimensions
- Insert Size
- 3
- Cutting Dia.
- 1.2500"
- Shank Dia.
- 1-1/4 in
- Overall Length
- 10 in
- Shank Length
- 7-1/2"
- Head Length
- 2-1/2"
- Min. Bore Dia.
- 30.48mm
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- -1.5 Degrees Axial, -15 Degrees Radial
- Shank Shape
- Offset
- Cutting Direction
- Right Hand
- Shank Material
- High Speed Steel
- Insert Style
- LT16NR
- Cutting Application
- Inside Diameter Internal Threading
- Insert Holding Type
- Top Clamping
- Center to Cutting Tip
- 0"
- ISO Number
- S1620LSER3
- Toolholder Style
- S-LSE
- ANSI Code
- S1620LSER3
- Measurement System
- Fractional Inch
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Rake -1.5 Degrees Axial, -15 Degrees Radial, Shank Dia. 1-1/4 in, Overall Length 10 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.