Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461948
- Zoro # G3749004
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Overall Length
150.00mm
Shank Shape
Square
Insert Size
2
Rake
3 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461948
- Zoro #
- G3749004
- UPC #
- 4059782533820
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Insert Holding Type
- Clamp
- ANSI Code
- WGCSMR2525M0216
- Toolholder Style
- WGCSM
- Center to Cutting Tip
- 25.00mm
- Insert Style
- WG0200M02P02
- ISO Number
- WGCSMR2525M0216
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Measurement System
- Metric
Dimensions
- Overall Length
- 150.00mm
- Insert Size
- 2
- Shank Length
- 119.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 16.00mm
- Head Length
- 31.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0216, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.