Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461952
- Zoro # G3751874
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Rake
3 Degrees Axial
Shank Length
4-1/4 in
Overall Length
150.00mm
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6461952
- Zoro #
- G3751874
- UPC #
- 4059782534346
- Country of Origin
- Germany
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Rake
- 3 Degrees Axial
- Cutting Direction
- Right Hand
- Shank Shape
- Square
- Center to Cutting Tip
- 25.00mm
- Shank Material
- High Speed Steel
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Holding Type
- Clamp
- Toolholder Style
- WGCSM
- Insert Style
- WG0200M02P02
- ISO Number
- WGCSMR2525M0226
- ANSI Code
- WGCSMR2525M0226
- Measurement System
- Metric
Dimensions
- Shank Length
- 4-1/4 in
- Overall Length
- 150.00mm
- Insert Size
- 2
- Depth of Cut
- 26.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Shank Height
- 25.00mm
- Head Length
- 42.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Right Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSMR2525M0226, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.