Shop WIDIA
See all product information
Create Account
Thread Turning Toolholder, WGCSM, HSS
- Mfr # 6461956
- Zoro # G3748060
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Coolant Fed
Non-Coolant Through
Shank Shape
Square
Cutting Direction
Left Hand
Shank Length
119.00mm
Overall Length
150.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6461956
- Zoro #
- G3748060
- UPC #
- 4059782534865
- Country of Origin
- United States
Dimensions
- Shank Length
- 119.00mm
- Overall Length
- 150.00mm
- Insert Size
- 2
- Head Length
- 31.00mm
- Shank Height
- 25.00mm
- Depth of Cut
- 16.00mm
- Shank Width
- 25.00mm
- Cutting Height
- 25.00mm
- Wire Rope Length
- 150.00mm
- Length
- 150.00mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Coolant Fed
- Non-Coolant Through
- Shank Shape
- Square
- Cutting Direction
- Left Hand
- Rake
- 3 Degrees Axial
- ISO Number
- WGCSML2525M0216
- Shank Material
- High Speed Steel
- Center to Cutting Tip
- 25.00mm
- Cutting Application
- Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning
- Insert Style
- WG0200M02P02
- ANSI Code
- WGCSML2525M0216
- Insert Holding Type
- Clamp
- Toolholder Style
- WGCSM
- Measurement System
- Metric
Description
Indexable Thread Turning Tool Holder, Insert Style WG0200M02P02, Left Hand, Chamfering, Cut-Off, Facing, Grooving, Outside Diameter Deep Grooving, Profiling, Turning, Shank Width 25.00mm, ANSI Code WGCSML2525M0216, Center to Cutting Tip 25.00mm, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.